- Black Frame Color
- Anti-Scratch Lens Coating
| Eyewear Range | Value |
| Resistance | 99.9% UV |
| Frame Color | Black |
| Frame Material | Plastic |
| Lens Coating | Anti-Scratch |
| Hard Coat Lens | No |
| Weight | 0.0 LB |
| EAN or UPC | 78371621797 |
| Eyewear Range | Value |
| Resistance | 99.9% UV |
| Frame Color | Black |
| Frame Material | Plastic |
| Lens Coating | Anti-Scratch |
| Hard Coat Lens | No |
| Weight | 0.0 LB |
| EAN or UPC | 78371621797 |