- Clear Lens Color
- Silver/Blue Frame Color
| Frame Material | Plastic |
| Frame Color | Silver/Blue |
| Lens Color | Clear |
| Eyewear Range | Value |
| Weight | 0.0 LB |
| EAN or UPC | 10078371622456 |
| Frame Material | Plastic |
| Frame Color | Silver/Blue |
| Lens Color | Clear |
| Eyewear Range | Value |
| Weight | 0.0 LB |
| EAN or UPC | 10078371622456 |