- Coverall
- Medium Size
| Size Group | Medium |
| Seam | Serged Bound |
| Material | Laminates |
| Type | Coverall |
| Color | White |
| Style | 2 Panel Hood |
| Purpose | Hazardous Dust |
| Weight | 0.0 LB |
| EAN or UPC | 17805070005821 |
| Size Group | Medium |
| Seam | Serged Bound |
| Material | Laminates |
| Type | Coverall |
| Color | White |
| Style | 2 Panel Hood |
| Purpose | Hazardous Dust |
| Weight | 0.0 LB |
| EAN or UPC | 17805070005821 |