- Coverall
- X-Large Size
| Style | 2 Panel Hood |
| Color | White |
| Seam | Serged |
| Purpose | Hazardous Dust |
| Material | Laminates |
| Type | Coverall |
| Size Group | X-Large |
| Weight | 0.0 LB |
| EAN or UPC | 17805070005845 |
| Style | 2 Panel Hood |
| Color | White |
| Seam | Serged |
| Purpose | Hazardous Dust |
| Material | Laminates |
| Type | Coverall |
| Size Group | X-Large |
| Weight | 0.0 LB |
| EAN or UPC | 17805070005845 |