3M
50-048011-54109-4
Dose 'n Fill Cleaning System, All-Purpose Cleaner & Degreaser Starter Kit
Item #102217792
- Kit contains: 1 32 oz spray bottle and 1 136mL refill cartridge
applications
- Washable surfaces such as walls, desks, lockers, doors, machinery, factories, countertops, stainless steel and plastic
features
- Cartridge is versatile and convenient and eliminates the need for special water connections
- Cartridge automatically delivers the correct amount of concentrate to ensure the proper dilution for each 32 oz spray bottle
- Cartridge is compact and easy to carry
- Versatile cleaner
- Removes heavy dirt buildup, food soils, greases and oils
includes
- One ready-to-use quart
- One 4.6 oz dosing cartridge with concentrate for making eight more quarts
- One storage caddy
| Container Type | Bottle |
| Plastic Safe | Yes |
| Type | Cleaner, Degreaser |
| Container Size | 32 oz |
| Odor | Fresh & Clean |
| Flash Point | >200 °F |
| Type of Cleaner | All Purpose Concentrated Cleaner |
| Weight | 3.327 LB |
| EAN or UPC | 48011541099 |
| NSN Number | 5345-01-273-8524 |
