3M
50-048011-54111-7
Dose 'n Fill Cleaning System, Glass Cleaner Starter Kit
Item #102171562
-
No Air Shipping
- Kit contains: 1 32 oz spray bottle and 1 136mL refill cartridge
- For use on windows, mirrors, fixtures, glass, stainless steel, ceramic tile, chrome, marble, and plexiglass
- Floral scent
- pH 10
applications
- For cleaning window glass and mirrors, stainless steel, chrome, aluminum, ceramic, marble and plastic
features
- Fast drying, nonstreaking
- Non-ammoniated formula compatible with Plexiglas™ and most other plastics
- Cartridge is versatile and convenient and eliminates the need for special water connections
- Cartridge automatically delivers the correct amount of concentrate to ensure the proper dilution for each 32 oz spray bottle
- Cartridge is compact and easy to carry
includes
- One ready-to-use quart
- One 4.6 oz dosing cartridge with concentrate for making six more quarts
- One storage caddy
| Odor | Floral |
| Flash Point | 118 °F |
| Net Fill | 4.6 oz |
| Type of Cleaner | Glass |
| Type | Glass Cleaner |
| Container Size | 32 oz |
| Container Type | Bottle |
| Weight | 3.327 LB |
| EAN or UPC | 48011541112 |
| NSN Number | 5345-01-430-9761 |
-
No Air Shipping

