Skip to content Skip to navigation menu
Scotch-Brite™ 9 in Ultra Fine Grade Hand Pad

50048011140495

Scotch-Brite™ 9 in Ultra Fine Grade Hand Pad
Item #101389748
  • Ultra Fine Grade
  • 6 in Overall Width
  • 9 in Minimum Overall Length
Scotch-Brite™ 9 in Ultra Fine Grade Hand Pad
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ultra Fine Grade
  • 6 in Overall Width
  • 9 in Minimum Overall Length

description

  • Scotch-Brite™ Ultra Fine Hand Pad 7448 combines durability for long life, flexibility for reaching tight areas, and can be used in place of steel wool for conditioning metal surfaces and paint prep. Unlike fine steel wool, Scotch-Brite pads will not shred during use, rust after use, or leave fine metal splinters.

features

  • Ultra fine finishing action outperforms steel wool for cleaning, blending, prepping and finishing on metal, wood, plastics and composites
  • Performs like steel wool grade 00 without shredding, rusting, or splintering
  • Pad conforms to irregular surfaces and gets into corners without losing performance
  • Cleans metal, composites, and other materials without altering the base material
  • Load and heat resistant non-woven web provides consistent finishing over the life of the pad
Weight 0.057 LB
EAN or UPC 48011140490
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison