- Safety Sign Material
- 14" L x 10" H
- Magnetic Co-poly vinyl Materia
features
- Offers ease of mounting to most steel or ferrous metal surfaces and can be pulled off and placed back on or elsewhere
- Ideal for frequent changing of signs on vehicles, tanks and vessels, bins, shelving and any other ferrous metal surface
- Magnetic ferrite particles embedded in 32 mil synthetic rubber base
- Protected by 2 mil high gloss UV polyester overlaminate film
- Resists cracking and chipping
- Flexible to mount on curved surfaces
- Service temperature range: 0 °F to 160 °F
| Height | 10 in |
| Material | Magnetic Co-poly vinyl |
| Length | 14 in |
| Sign Legend | None |
| Background Color | White |
| Sign Header | None |
| Manufacturer Name | ACCUFORM SIGNS |
| Weight | 0.42 LB |

