
- Reusable Hose Fitting
- Swivel Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 1 | BSPT |
Series | 07.420 Series |
Hose Dash Size | 8 |
Overall Length | 3.11 in |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.59 in |
Fitting Description | Swivel |
Hose Size | 0.5 in |
Weight | 0.56 LB |
