
- Crimp Fitting
- 5/8 in Hose Inside Diameter
- 1.055 in Overall Length
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Item Type | Socket |
Hex Size 1 | 1 in |
Thread Sealant | No |
Overall Length | 1.055 in |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 5/8 in |
Finish | Zinc |
End Type 1 | UNEF |
Hose Dash Size | 10 |
Series | 1206 Series |
Thread Size | 7/8-20 |
Material | Carbon Steel |
Weight | 0.01 LB |
