
- Crimp Fitting
- 3/4 in Hose Inside Diameter
- 1.122 in Overall Length
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Material | Carbon Steel |
Hose I.D. | 3/4 in |
End Type 1 | UNEF |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1 1/8 in |
Thread Size | 1-20 |
Hose Dash Size | 12 |
Thread Sealant | No |
Finish | Zinc |
Series | 1206 Series |
Item Type | Socket |
Overall Length | 1.122 in |
Height | 1.130 in |
Weight | 0.089 LB |
