
- Crimp Fitting
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.1 in Overall Length
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Overall Length | 2.1 in |
Thread Size | 13/16-20 |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Material | Carbon Steel |
Hole Dia. | 0.764 in |
Finish | Zinc |
Compatible Hose I.D. | 0.63 |
Hose I.D. | 3/4 in |
Compatible Tube O.D. | 0.75 |
O.D. | 1.1 in |
Temperature Range [Min] | -40 °F |
Tube O.D. | 3/4 in |
Item Type | Socket |
Series | 1210 Series |
End Type 1 | UNEF |
Hex Size 1 | 1 1/4 in |
Hose Dash Size | 12 |
Temperature Range [Max] | 121 °F |
Weight | 0.2 LB |
