
- Crimp Fitting
- 1 1/4 in Hose Inside Diameter
- 1.75 in Overall Length
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Overall Length | 1.75 in |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Thread Size | 1 5/16-18 |
Height | 1.910 in |
Hose Dash Size | 20 |
Item Type | Socket |
Material | Carbon Steel |
Hose I.D. | 1 1/4 in |
Series | 1212 Series |
Hex Size 1 | 1 3/4 in |
End Type 1 | UNEF |
O.D. | 0.5 in |
Finish | Zinc |
Weight | 0.405 LB |
