
- Reusable Hose Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Working Pressure [Max] | 3,000 psi |
Material | Carbon Steel |
Item Type | Nipple |
Overall Length | 2.094 in |
Hose Size | 0.625 in |
Hose Dash Size | 10 |
End Type 2 | Line/Hose/Tube |
Construction | Reusable |
Outside Dia. | 0.57 in |
End Type 1 | SAE 37 |
Hose Cut-Off Factor | 0.597 in |
Height | 0.780 in |
Compatible Tube O.D. | 0.625 |
Hex Size 1 | 0.782 in |
Series | 1251 Series |
Weight | 0.0 LB |
