
- Male JIC to 24° Metric Tube Seat (Heavy) for use w/ 1" O.D. Tubing & 20 mm O.D. Tubing
Fitting Type | Adapter |
End Size | 1 JIC(m), M26(m) |
End Types 2 | JIC 37°, Metric |
I.D. | 20 mm |
Material | Steel |
SAE Reference No. | N/A |
Fitting Description | Male JIC to 24° Metric Tube Seat (Heavy) |
No. of Ends | 2 |
Fitting Angle | Straight |
Port Size | 20 mm |
End Types | JIC 37° & Metric |
Tube O.D. | 1 in |
Overall Length | 1.89 in |
Weight | 0.6 LB |
