
- 1.81 in Hose Inner Diameter
- 2.27 in Hose Outer Diameter
- 1 ft Hose Length
- 350 psi Maximum Pressure
- Air & Multipurpose Hose Application
applications
- Hydraulics, air, gasoline, fuel and lubricating oils.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Burst Pressure [Min] | 1400 psi |
Construction | 1 Ply Braid |
Series | 1503 |
Tube Wall Thickness | 0.21 in |
Pressure [Max] | 350 psi |
Temperature Range [Min] | -40 °F |
Burst Pressure [Nom] | 1400 psi |
Ambient Temperature Range [Min] | -40 °F |
Hose OD | 2.27 in |
Dash Size | -32 |
Hose Length | 1 ft |
Hose Reinforcement | 1 Ply Braid |
Hose I.D. | 1.81 in |
Conductivity | Conductive |
Reinforcement | Textile and wire |
Tube Material | Synthetic Rubber |
Material | Textile |
Vacuum Rating | 11 in Hg |
Bend Radius [Min] | 13.25 in |
Temperature Range [Max] | 250 °F |
Used to Dispense | Air & Multipurpose |
Color | Black |
Cover Material | Textile |
Inner Tube Material | Synthetic Rubber |
Vacuum Hg | 11 in |
Ambient Temperature Range [Max] | 250 °F |
Hose Application | Air & Multipurpose |
Weight | 0.804 LB |
