
- 0.25 in Hose Inner Diameter
- 0.6 in Hose Outer Diameter
- 1 ft Hose Length
- 3000 psi Maximum Pressure
- Air, Gasoline, Fuel & Lubricating Oil Hose Application
applications
- Hydraulics, air, gasoline, fuel and lubricating oils.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Burst Pressure [Nom] | 12000 psi |
Series | 1503 |
Dash Size | -5 |
Color | Black |
Pressure [Max] | 3000 psi |
Tube Material | Synthetic Rubber |
Cover Material | Textile |
Hose Application | Air, Gasoline, Fuel & Lubricating Oil |
Hose Length | 1 ft |
Tube Wall Thickness | 0.165 in |
Vacuum Rating | 28 in Hg |
Hose I.D. | 0.25 in |
Construction | 1 Ply Braid |
Conductivity | Conductive |
Reinforcement | Textile and wire |
Hose OD | 0.6 in |
Bend Radius [Min] | 3.38 in |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 250 °F |
Weight | 7.625 LB |
