
- 1.38 in Hose Inner Diameter
- 1.88 in Hose Outer Diameter
- 1 ft Hose Length
- 300 psi Maximum Pressure
- Air Brake Hose Application
applications
- Locomotive and passenger car air brake lines.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Hose OD | 1.88 in |
Bend Radius [Min] | 10.5 in |
Abrasion Resistance | Premium |
Reinforcement | Wire |
Pressure [Max] | 300 psi |
Conductivity | Conductive |
Temperature Range [Min] | -65 °F |
Temperature Range [Max] | 212 °F |
Hose Length | 1 ft |
Construction | 2 Ply Braid |
Hose I.D. | 1.38 in |
Color | Black |
Lay Line Style | Embossed |
Tube Wall Thickness | 0.265 in |
Series | 1531A |
Cover Material | Synthetic Rubber |
Burst Pressure [Nom] | 1200 psi |
Tube Material | Synthetic Rubber and Textile |
Dash Size | -24 |
Hose Application | Air Brake |
Weight | 0.0 LB |
