
- Reusable Hose Fitting
- 90° Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 190235 Series |
Hex Size 2 | 0.81 in |
End Type 1 | Inverted |
Hole Dia. | 0.24 in |
Height | 1.730 in |
Hose Dash Size | 6 |
Item Type | Fitting Assembly |
Material | Carbon Steel |
End Gender 1 | Male |
Hose Cut-Off Factor | 1.73 in |
Hose Size | 0.375 in |
Fitting Description | 90° |
Thread Size | 5/8-18 |
Outside Dia. | 0.88 in |
End Type 2 | Line/Hose/Tube |
Overall Length | 2.63 in |
Compatible Hose I.D. | 0.375 |
Hex Size 1 | 5/8 in |
Weight | 0.22 LB |
