
- Reusable Hose Fitting
- 90° Fitting
- 1 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Item Type | Fitting Assembly |
Series | 190264 Series |
Thread Size | 1 5/8-12 |
Finish | Steel |
Fitting Description | 90° |
Construction | Reusable |
Hose Size | 1.25 in |
Hose Dash Size | 20 |
End Type 1 | Line/Hose/Tube |
Hose Cut-Off Factor | 3.36 in |
Weight | 0.0 LB |
