
- Reusable Hose Fitting
- 90° Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Finish | Steel |
Series | 190264 Series |
Hose Size | 0.5 in |
End Type 1 | Line/Hose/Tube |
Thread Size | 3/4-16 |
Hose Dash Size | 8 |
Item Type | Fitting Assembly |
Construction | Reusable |
Hose Cut-Off Factor | 1.52 in |
Fitting Description | 90° |
Weight | 0.47 LB |
