
- Reusable Hose Fitting
- 45°, Swivel Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Overall Length | 3.74 in |
Height | 1.070 in |
End Type 1 | SAE 37 |
Fitting Description | 45°, Swivel |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1.44 in |
Material | Carbon Steel |
Hose Dash Size | 16 |
Thread Size | 1 5/16-12 |
Hose Size | 1 in |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 2.47 in |
Series | 190265 Series |
Weight | 0.889 LB |
