
- Reusable Hose Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 190287 Series |
Hose Dash Size | 16 |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 2.97 in |
Hose Size | 1 in |
Weight | 1.66 LB |
