
- Reusable Hose Fitting
- 90°, Swivel Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Size | 0.625 in |
End Type 1 | SAE |
End Gender 1 | Female |
Series | 190296 Series |
Fitting Description | 90°, Swivel |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.62 in |
Thread Size | 3/4-16 |
Hose Dash Size | 10 |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Weight | 0.37 LB |
