
- Reusable Hose Fitting
- Straight Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Overall Length | 1.8 in |
Hose Size | 0.625 in |
End Gender 1 | Male |
Thread Size | 9/16-18 |
Material | Carbon Steel |
Fitting Description | Straight |
Item Type | Fitting Assembly |
End Type 1 | SAE |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.34 in |
Series | 190463 Series |
Hose Dash Size | 10 |
Weight | 0.0 LB |
