
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Item Type | Fitting Assembly |
Overall Length | 2.35 in |
Hose Size | 0.5 in |
End Type 1 | ORS |
Hose Cut-Off Factor | 1.2 in |
Series | 190463 Series |
Hex Size 1 | 0.94 in |
Fitting Description | Straight |
End Type 2 | Line/Hose/Tube |
Thread Size | 9/16-18 |
Material | Carbon Steel |
Hose Dash Size | 8 |
End Gender 1 | Male |
Weight | 0.24 LB |
