
- Reusable Hose Fitting
- Straight Fitting
- 1 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Item Type | Fitting Assembly |
Overall Length | 3.14 in |
Construction | Reusable |
Hose Size | 1.25 in |
End Type 1 | Line/Hose/Tube |
Hose Cut-Off Factor | 2.19 in |
Finish | Stainless Steel |
Series | 190535 Series |
Thread Size | 1 5/8-12 |
Hose Dash Size | 20 |
Fitting Description | Straight |
Weight | 0.0 LB |
