
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Size | 0.5 in |
Thread Size | 3/4-16 |
Series | 190600 Series |
Overall Length | 1.98 in |
Item Type | Fitting Assembly |
Fitting Description | Straight |
End Type 1 | Line/Hose/Tube |
Finish | Steel |
Hose Cut-Off Factor | 1.35 in |
Construction | Reusable |
Hose Dash Size | 8 |
Weight | 0.18 LB |
