
- Reusable Hose Fitting
- Straight Fitting
- 1 in Hose Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Series | 190627 Series |
Hex Size 2 | 1 3/8 in |
Outside Dia. | 1.38 in |
Hole Dia. | 0.83 in |
Hose Dash Size | 16 |
End Gender 1 | Female |
Compatible Hose I.D. | 1 |
Fitting Description | Straight |
End Type 1 | NPTF |
Hose Cut-Off Factor | 1.86 in |
End Type 2 | Line/Hose/Tube |
Material | Stainless Steel |
Hex Size 1 | 1 3/8 in |
Item Type | Fitting Assembly |
Construction | Reusable |
Thread Size | 1-11 1/2 |
Hose Size | 1 in |
End Gender 2 | Male |
Overall Length | 2.48 in |
Weight | 0.47 LB |
