
- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Size | 0.375 in |
Outside Dia. | 0.866 in |
Compatible Hose I.D. | 0.375 |
Hole Dia. | 0.3 in |
Overall Length | 1.78 in |
End Gender 2 | Male |
Hose Cut-Off Factor | 0.89 in |
Item Type | Fitting Assembly |
End Type 1 | SAE 37 |
End Type 2 | Line/Hose/Tube |
Thread Size | 9/16-18 |
Series | 190672 Series |
End Gender 1 | Male |
Hose Dash Size | 6 |
Hex Size 1 | 5/8 in |
Compatible Tube O.D. | 0.375 |
Material | Brass |
Fitting Description | Straight |
Weight | 0.0 LB |
