
- Reusable Hose Fitting
- 90° Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Hex Size 2 | 0.94 in |
Hose Dash Size | 10 |
Compatible Tube O.D. | 0.625 |
Hose Size | 0.625 in |
Item Type | Fitting Assembly |
Overall Length | 2.66 in |
Outside Dia. | 1 in |
Thread Size | 7/8-18 |
End Type 1 | SAE |
Hex Size 1 | 0.87 in |
Construction | Reusable |
Series | 190950 Series |
Hole Dia. | 0.47 in |
Finish | Zinc Clear Trivalent Chromate |
End Gender 1 | Male |
Fitting Description | 90° |
Compatible Hose I.D. | 0.625 |
Hose Cut-Off Factor | 1.99 in |
Height | 2.210 in |
Weight | 0.0 LB |
