
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.9 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Fitting Type | BSP Male Parallel |
Item Type | Fitting Assembly |
Rigid/Swivel | Rigid |
End Types | Hose Crimp & BSPP |
Series | TTC Series |
Hex Size | 22 mm |
Compatible Hose I.D. | 0.375 |
End Connection Code | BP |
Hose Dash Size | 6 |
Hole Dia. | 0.26 in |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Thread Size | G3/8-19 |
Thread Sealant | No |
Style | Crimp |
Compatible Hose | FC619, FC310, FC212, FC579, GH195, GH793, 2661 (-12 thru -32), FC211, FC318 (-12 thru -32), FC414, FC510, FC611, FC639 (-4 thru -12), FC693, FC735, GH120, GH194, GH663, GH681-6, GH683, GH781 |
Tube O.D. | 3/8 in |
No. of Ends | 2 |
End Connection Size Code | 6 |
Hose Size Code | 6 |
Hose I.D. | 3/8 in |
End Gender 1 | Male |
Hose Cut-Off Factor | 0.91 in |
Hex Size 1 | 0.87 in |
Material Stock | Round |
End Type 1 | BSPP |
Fitting Angle | Straight |
Thread Designation | G3/8 |
Finish | Dura-Kote |
Overall Length | 1.9 in |
Weight | 0.18 LB |
