
- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.18 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hex Size 1 | 1.067 in |
Hose Cut-Off Factor | 1.34 in |
Height | 2.780 in |
Hose Dash Size | 6 |
Hose I.D. | 3/8 in |
Fitting Angle | 90° |
Style | Crimp |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Male |
Series | TTC Series |
End Type 1 | Push to Connect |
Thread Sealant | No |
Material | Carbon Steel |
Overall Length | 2.18 in |
Tube O.D. | 3/8 in |
Finish | Dura-Kote |
Weight | 0.0 LB |
