
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.84 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Rigid/Swivel | Swivel |
Hose I.D. | 3/4 in |
No. of Ends | 2 |
Style | Crimp |
Overall Length | 2.84 in |
Hose Size Code | 12 |
Compatible Tube O.D. | 0.75 |
Hex Size 1 | 1 1/4 in |
End Type 1 | SAE 37 |
Hose Dash Size | 12 |
Hose Cut-Off Factor | 1.65 in |
Hex Size 2 | 1 1/8 in |
Tube O.D. | 3/4 in |
Thread Size | 1 1/16-12 |
Thread Designation | 1 1/16-12 |
Thread Sealant | No |
Hole Dia. | 0.61 in |
Fitting Angle | Straight |
O.D. | 1.563 in |
Material | Stainless Steel |
End Connection Size Code | 12 |
Series | TTC Series |
Compatible Hose I.D. | 0.75 |
End Connection Code | FJ |
Material Stock | Hex |
Fitting Type | Female JIC Swivel |
Finish | Dura-Kote |
Item Type | Fitting Assembly |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Weight | 0.555 LB |
