
- Crimp Fitting
- 90° Fitting Angle
- 1 5/8 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.77 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Thread Size | 1 5/8-12 |
Fitting Angle | 90° |
End Gender 1 | Female |
End Type 1 | SAE 37 |
Hex Size 1 | 2 in |
Hose Cut-Off Factor | 2.45 in |
Thread Sealant | No |
Finish | Dura-Kote |
Overall Length | 3.77 in |
Height | 2 3/4 in |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 16 |
Series | TTC Series |
Item Type | Fitting Assembly |
Style | Crimp |
Material | Carbon Steel |
Hose I.D. | 1 in |
Tube O.D. | 1 5/8 in |
Weight | 1.45 LB |
