
- Crimp Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.28 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Item Type | Fitting Assembly |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
End Type 1 | Inverted |
Overall Length | 2.28 in |
End Gender 1 | Male |
End Connection Size Code | 4 |
Finish | Dura-Kote |
Thread Size | 7/16-24 |
Tube O.D. | 1/4 in |
Hose Cut-Off Factor | 1.44 in |
Hose I.D. | 3/8 in |
Thread Sealant | No |
Height | 1.690 in |
Fitting Angle | 90° |
Style | Crimp |
Series | TTC Series |
Hex Size 1 | 7/16 in |
Hose Dash Size | 6 |
Hole Dia. | 0.17 in |
Weight | 0.13 LB |
