
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Hose Inside Diameter
- 2.06 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Overall Length | 2.06 in |
Thread Size | 1/4-18 |
End Type 1 | NPTF |
Hose I.D. | 1/4 in |
Finish | Zinc |
Fitting Type | Male Pipe |
Hole Dia. | 0.17 in |
Compatible Hose I.D. | 0.25 |
Compatible Tube O.D. | 0.25 |
Rigid/Swivel | Rigid |
End Connection Size Code | 4 |
Hose Dash Size | 4 |
Style | Crimp, Permanent |
Hex Size 1 | 0.56 in |
Series | TTC Series |
End Type 2 | Line/Hose/Tube |
Material | Stainless Steel |
End Connection Code | MP |
Material Stock | Hex |
Hose Cut-Off Factor | 1.14 in |
Thread Designation | 1/4-18 |
No. of Ends | 2 |
Hose Size Code | 4 |
Fitting Angle | Straight |
End Gender 1 | Male |
Weight | 0.113 LB |
