
- Crimp Fitting
- Straight Fitting Angle
- 9/16 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2 in Overall Length
applications
- General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Tube O.D. | 9/16 in |
Thread Designation | 9/16-18 |
Hose I.D. | 3/8 in |
Temperature Range [Max] | 257 °F |
Compatible Tube O.D. | 0.375 |
No. of Ends | 2 |
Thread Size | 9/16-18 |
Fitting Type | Male Boss O-Ring |
Finish | Dura-Kote |
Compatible Hose I.D. | 0.375 |
Series | TTC Series |
Material | Carbon Steel |
O.D. | 1.067 in |
Overall Length | 2 in |
Hex Size 2 | 11/16 in |
Hose Cut-Off Factor | 1 in |
Rigid/Swivel | Rigid |
Style | Crimp |
Material Stock | Hex |
Temperature Range [Min] | -22 °F |
End Type 1 | SAE |
End Connection Code | MB |
Hole Dia. | 0.26 in |
Item Type | Fitting Assembly |
Thread Sealant | No |
Hose Size Code | 6 |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Male |
Hex Size 1 | 11/16 in |
Hose Dash Size | 6 |
End Connection Size Code | 6 |
Fitting Angle | Straight |
Weight | 0.148 LB |
