
- Crimp Fitting
- 90° Fitting Angle
- 3/4 in Hose Inside Diameter
- 3.91 in Overall Length
Item Type | Fitting Assembly |
End Type 1 | Flanged |
Fitting Angle | 90° |
Flange Type | Code 62 |
Material | Carbon Steel |
Finish | Dura-Kote |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.56 in |
Overall Length | 3.91 in |
Hose Cut-Off Factor | 2.84 in |
Fitting Type | Split Flange 90° Elbow (SAE Code 62) |
Thread Sealant | No |
Style | Crimp |
Hose I.D. | 3/4 in |
Series | TTC 12 Series |
Height | 2.380 in |
Compatible Hose | 2661-12, FC136, FC318-12, FC616, FC636, FC659, FC736 GH493 |
End Connection Size Code | 16 |
Weight | 0.5 LB |
