
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 2.74 in Overall Length
O.D. | 2.081 in |
Tube O.D. | 1 in |
Fitting Type | Male Boss O-Ring |
Thread Sealant | No |
Hex Size | 1 1/2 in |
Compatible Tube O.D. | 1 |
Fitting Angle | Straight |
Hose Cut-Off Factor | 1.39 in |
Hose I.D. | 1 in |
Compatible Hose | 2661-12, FC136, FC318-12, FC616, FC636, FC659, FC736 GH493 |
End Gender 1 | Male |
Hex Size 1 | 1 1/2 in |
End Connection Size Code | 16 |
Threads per Inch | 12 |
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 1 |
Thread Size | 1 5/16-12 |
Series | TTC 12 Series |
Hose Dash Size | 16 |
Style | Crimp |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Hole Dia. | 0.82 in |
Finish | Dura-Kote |
End Type 1 | ORB |
Thread Pitch | N/A |
Overall Length | 2.74 in |
Weight | 0.81 LB |
