
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.91 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
Compatible Tube O.D. | 0.75 |
End Type 1 | ORS |
Thread Sealant | No |
Threads per Inch | 12 |
Rigid/Swivel | Swivel |
Hex Size 2 | 1 1/8 in |
Fitting Type | Female ORS Swivel |
Fitting Angle | Straight |
Hole Dia. | 0.61 in |
Hose Dash Size | 12 |
Thread Pitch | N/A |
O.D. | 1.005 in |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.72 in |
Overall Length | 2.91 in |
Series | OTC Series |
Thread Size | 1 3/16-12 |
Hex Size | 1 1/8 in, 1.38 in |
Style | Permanent |
Tube O.D. | 3/4 in |
Hex Size 1 | 1 3/8 in |
Hose I.D. | 3/4 in |
Weight | 0.7 LB |
