
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.94 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose I.D. | 3/4 in |
Style | Permanent |
Hex Size 2 | 1 1/8 in |
Hose Dash Size | 12 |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Series | OTC Series |
Fitting Angle | Straight |
Overall Length | 2.94 in |
End Type 1 | SAE 37 |
Thread Size | 1 1/16-12 |
Hose Cut-Off Factor | 1 3/4 in |
Item Type | Fitting Assembly |
Tube O.D. | 3/4 in |
Weight | 0.405 LB |
