
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.02 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Fitting Type | Male Pipe |
Fitting Angle | Straight |
Hose I.D. | 1 in |
Hex Size | 1 3/8 in |
Hose Dash Size | 16 |
End Type 2 | Line/Hose/Tube |
Hex Size 2 | 1 3/8 in |
Style | Permanent |
Hose Cut-Off Factor | 1.67 in |
Hex Size 1 | 1 3/8 in |
Threads per Inch | 14 |
Overall Length | 3.02 in |
Item Type | Fitting Assembly |
Thread Sealant | No |
Thread Pitch | N/A |
Series | OTC Series |
End Type 1 | NPTF |
Hole Dia. | 0.76 in |
Thread Size | 3/4-14 |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
Tube O.D. | 3/4 in |
Weight | 0.725 LB |
