
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 4.07 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Series | OTC Series |
Rigid/Swivel | Swivel |
Hex Size | 1 3/4 in, 1.88 in |
Overall Length | 4.07 in |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
Hose Dash Size | 20 |
Hex Size 2 | 1 3/4 in |
Tube O.D. | 1 1/4 in |
End Type 1 | ORS |
Thread Sealant | No |
Fitting Angle | Straight |
Hose Cut-Off Factor | 2.33 in |
Thread Size | 1 11/16-12 |
Hex Size 1 | 1 7/8 in |
End Type 2 | Line/Hose/Tube |
Threads per Inch | 12 |
Style | Permanent |
Hole Dia. | 1.02 in |
Thread Pitch | N/A |
Hose I.D. | 1 1/4 in |
Fitting Type | Female ORS Swivel |
Item Type | Fitting Assembly |
Weight | 1.423 LB |
