
- Crimp Fitting
- 45° Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/2 in Hose Inside Diameter
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Style | Permanent |
Series | OTC Series |
Hose Cut-Off Factor | 3.469 in |
Hose I.D. | 1 1/2 in |
Fitting Angle | 45° |
Hose Dash Size | 24 |
Tube O.D. | 1 1/4 in |
Thread Size | 1 11/16-12 |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
End Type 1 | ORS |
Item Type | Fitting Assembly |
Weight | 0.0 LB |
