
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.03 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hex Size | 9/16 in, 11/16 in |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
End Type 1 | SAE 37 |
Hex Size 2 | 9/16 in |
Fitting Type | JIC 37° Female Swivel |
Series | OTC Series |
Hole Dia. | 0.17 in |
Threads per Inch | 18 |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
Thread Size | 9/16-18 |
Hex Size 1 | 11/16 in |
Item Type | Fitting Assembly |
Style | Permanent |
Hose Dash Size | 4 |
Hose Cut-Off Factor | 1.11 in |
Thread Sealant | No |
Overall Length | 2.03 in |
Tube O.D. | 3/8 in |
Hose I.D. | 1/4 in |
Thread Pitch | N/A |
Rigid/Swivel | Swivel |
Weight | 0.111 LB |
