
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.23 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Tube O.D. | 3/8 in |
Hose Cut-Off Factor | 1.24 in |
Hex Size 2 | 11/16 in |
Fitting Angle | Straight |
Thread Pitch | N/A |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 13/16 in |
Rigid/Swivel | Swivel |
Hole Dia. | 0.26 in |
Fitting Type | Female ORS Swivel |
Series | OTC Series |
Thread Size | 11/16-16 |
Hose Dash Size | 6 |
Thread Sealant | No |
Threads per Inch | 16 |
Hex Size | 11/16 in, 0.81 in |
End Type 1 | ORS |
Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
Overall Length | 2.23 in |
Style | Permanent |
Hose I.D. | 3/8 in |
Weight | 0.16 LB |
