
- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.87 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Thread Sealant | No |
Hose Dash Size | 8 |
Fitting Angle | 90° |
Height | 2.550 in |
Hex Size 1 | 15/16 in |
End Type 1 | ORS |
Overall Length | 2.87 in |
Hose Cut-Off Factor | 1.7 in |
Item Type | Fitting Assembly |
Series | OTC Series |
Tube O.D. | 1/2 in |
Hose I.D. | 1/2 in |
Thread Size | 13/16-16 |
End Type 2 | Line/Hose/Tube |
Style | Permanent |
Weight | 0.0 LB |
