
- Female Connector Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1.31 in Length
End Types | SAE 45° Flare & NPT |
Material | Brass |
Female Pipe Size | 3/8 in |
Overall Length | 1.31 in |
Fitting Angle | Straight |
Fitting Description | Female Connector |
No. of Ends | 2 |
Tube O.D. | 3/8 in |
End Size | 3/8 NPT(f), 3/8 SAE(m) |
SAE Reference No. | 010103 |
Weight | 0.121 LB |
