
- Cross w/ 5/8" Male 37° JIC
Tube O.D. | 5/8 in |
M | 1.45 in |
End Size | 5/8 JIC(m) |
End Types 2 | JIC 37° |
End Types | JIC 37° |
Fitting Type | Cross |
Material | Carbon Steel |
No. of Ends | 4 |
Fitting Angle | 90° |
Fitting Description | Cross |
SAE Reference No. | 070501 |
Weight | 0.49 LB |
